55/10 mfd 440/370V Dual Round Run Capacitor
55/10 mfd 440/370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3283All Sizes
Product Details
Product Details
- Offers the widest selection of ratings in the industry
- Non-PCB capacitors, Physical interrupter makes our capacitors safe
- Economy / Quality
- Contractor Acceptance
- UL & CUL
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- JARD
- Height:
- 4-3/4 in
- Length:
- 2 in
- MFD Rating:
- 55/10 mfd
- Material:
- Aluminum
- Maximum Temperature:
- 70
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Round
- Temperature Range:
- -40 to 70 Deg F
- UL Listed:
- Yes
- UPC:
- 685744127994
- Volts:
- 440/370V
- Width:
- 2 in