55/5 mfd 440/370V Dual Oval Run Capacitor
55/5 mfd 440/370V Dual Oval Run Capacitor
All Sizes
Product Details
Product Details
- JARD® offers economy/quality capacitor
- Widest selection of ratings in the industry
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- Perfect for general replacements - smallest dimensions available
- UL Listed
- CSA certified
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 2-403/500
- Height:
- 4-3/4
- MFD Rating:
- 55/5 mfd
- Material:
- Aluminum
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Dual Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- UPC:
- 685744127758
- Volts:
- 440/370V
- Width:
- 2-4/5