59 - 71 mfd 220/250V Round Start Capacitor
59 - 71 mfd 220/250V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- JARD aftermarket repair part
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 59 - 71 mfd
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- UPC:
- 685744119845
- Volts:
- 220/250V