65/10 mfd 440V Dual Round Run Capacitor
65/10 mfd 440V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- JARD aftermarket repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 65/10 mfd
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Round
- UPC:
- 685744128625
- Volts:
- 440V