70/10 mfd 440/370V Dual Round Run Capacitor
70/10 mfd 440/370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- JARD® offers economy/quality capacitor
- Widest selection of ratings in the industry
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- Perfect for general replacements - smallest dimensions available
- UL Listed
- CSA certified
Specifications
- Capacitor Type:
- Run
- Height:
- 4-3/8 in
- MFD Rating:
- 70/10 mfd
- Material:
- Aluminum
- Maximum Temperature:
- 70
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- UPC:
- 685744128694
- Volts:
- 440/370V
- Width:
- 2-1/2 in