70 mfd 440V Oval Run Capacitor
70 mfd 440V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36Product Details
Product Details
- JARD aftermarket repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 70 mfd
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Oval
- UPC:
- 685744128304
- Volts:
- 440V