72 - 88 mfd 330V Round Start Capacitor
72 - 88 mfd 330V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 64 Pallet: 4827Product Details
Product Details
- JARD aftermarket repair part
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 72 - 88 mfd
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- UPC:
- 685744119616
- Volts:
- 330V