JARD
Series 173 30A 24V 1.5 Pole Contactor
Part #MAR17315 | Item #3347615 | Manufacturer Part #17315
$15.92
EACH
AMP:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50,
- Pallet: 3364
How to get it:
Product Details
- JARD® definite purpose contactors
- Designed for use on refrigeration, a/c and electric heating systems
- Universal mounting base
- Industry standard size and mounting
- Straight through wiring
- Poles: 1.5
- Terminals box lug
Documents
Specifications
AMP: 30
Application: Air Conditioner, Electric Heating, Refrigeration
CSA Certified: Yes
Collection: Series 173
Cover Included: No
Depth: 2 in
Height: 2-19/50 in
Product Type: 1.5 Pole Contactor
UL Listed: Yes
Volts: 24V
Width: 3-29/100 in