30A 24V 2 Pole Contactor
Series 173 30A 24V 2 Pole Contactor
Frequently Purchased Together
Product Details
- JARD® definite purpose contactors
- Designed for use on refrigeration, a/c and electric heating systems
- Universal mounting base
- Industry standard size and mounting
- Straight through wiring
- Poles: 2
- Terminals box lug
Documents
Specifications
- AMP:
- 30
- Application:
- Air Conditioner, Electric Heating, Refrigeration
- CSA Certified:
- Yes
- Collection:
- Series 173
- Cover Included:
- No
- Depth:
- 2 in
- Height:
- 2-9/20 in
- Product Type:
- 2 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 3-29/100 in