Series 173 50A 240V 3 Pole Contactor with Lugs

Part #MAR17537  |  Item #4355790  |  Manufacturer Part #17537

$79.99 EACH

AMP:

50
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • JARD® definite purpose contactors
  • Designed for use on refrigeration, a/c and electric heating systems
  • Universal mounting base
  • Industry standard size and mounting
  • Straight through wiring
  • Poles: 3
  • Terminals: box lug

Documents

Specifications

AMP: 50

Application: [Air Conditioner, Electric Heating, Refrigeration]

CSA Certified: Yes

Collection: Series 173

Cover Included: No

Depth: 2-9/25 in

Height: 3 in

Product Type: Contactor

UL Listed: Yes

Volts: 240V

Width: 3-37/50 in