This product requires certification to purchase.

21/32 x 13/32 in. Cogged V-Belt

Jason Industrial

21/32 x 13/32 in. Cogged V-Belt

  • Fast #
  • Part #JBX71
  • Item #3334102
  • Manufacturer Part #BX71
4.3 out of 5 Customer Rating
Brand image
Jason Industrial

21/32 x 13/32 in. Cogged V-Belt

  • Fast #
  • Part #JBX71
  • Item #3334102
  • Manufacturer Part #BX71
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents

Dimensions & Measurements
Height
41/100 in
Length
74 in
Thickness
0.41 in
Weight
0.78 lb
Width
33/50 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
Product Type
V-Belt
Type
JBX71
UPC
746041008871