This product requires certification to purchase.

21/32 X 36 MULTI PLUS Dual V-BELT

Jason Industrial

21/32 X 36 MULTI PLUS Dual V-BELT

  • Fast #
  • Part #JB33
  • Item #1970048
  • Manufacturer Part #B33
5 out of 5 Customer Rating
Brand image
Jason Industrial

21/32 X 36 MULTI PLUS Dual V-BELT

  • Fast #
  • Part #JB33
  • Item #1970048
  • Manufacturer Part #B33
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents


Specifications

Height:
41/100
Length:
36
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.41 in
Type:
JB33
UPC:
746041001988
Weight:
0.40
Width:
33/50