21/32 X 38 MULTI PLUS Dual V-BELT
21/32 X 38 MULTI PLUS Dual V-BELT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
- Height:
- 41/100
- Length:
- 38
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.41 in
- Type:
- JB35
- UPC:
- 746041002008
- Weight:
- 0.40
- Width:
- 33/50