This product requires certification to purchase.

21/32 x 93 in. Rubber Multi-Plus Dual V-Belt

Jason Industrial

21/32 x 93 in. Rubber Multi-Plus Dual V-Belt

  • Fast #
  • Part #JB90
  • Item #1969872
  • Manufacturer Part #B90
3.9 out of 5 Customer Rating
Brand image
Jason Industrial

21/32 x 93 in. Rubber Multi-Plus Dual V-Belt

  • Fast #
  • Part #JB90
  • Item #1969872
  • Manufacturer Part #B90
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Specifications

Height:
41/100 in
Length:
93 in
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.41 in
UPC:
746041002558
Weight:
0.90 lb
Width:
33/50 in