3/8 X 5/16 COGGED Dp EDGE V-BELT
3/8 X 5/16 COGGED Dp EDGE V-BELT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 38° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
- Height:
- 31/100
- Length:
- 50
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.31 in
- Type:
- J3VX500
- UPC:
- 746041009823
- Weight:
- 0.2
- Width:
- 19/50