This product requires certification to purchase.

50 x 0.3125 in. Belt

Jason Industrial

50 x 0.3125 in. Belt

  • Fast #
  • Part #JAX48
  • Item #3369535
  • Manufacturer Part #AX48
4.1 out of 5 Customer Rating
Brand image
Jason Industrial

50 x 0.3125 in. Belt

  • Fast #
  • Part #JAX48
  • Item #3369535
  • Manufacturer Part #AX48
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Specifications

Height:
31/100 in
Length:
50 in
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.31 in
UPC:
746041008291
Weight:
0.32 lb
Width:
1/2 in