This product requires certification to purchase.

55-21/32 x 13/32 in. Cogged V-Belt

Jason Industrial

55-21/32 x 13/32 in. Cogged V-Belt

  • Fast #
  • Part #JBX55
  • Item #3370503
  • Manufacturer Part #BX55
3.8 out of 5 Customer Rating
Brand image
Jason Industrial

55-21/32 x 13/32 in. Cogged V-Belt

  • Fast #
  • Part #JBX55
  • Item #3370503
  • Manufacturer Part #BX55
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents


Specifications

Height:
41/100
Length:
58
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.41 in
Type:
JBX55
UPC:
746041008727
Weight:
0.61
Width:
33/50