This product requires certification to purchase.

57-2/25 x 0.31 in. Belt

Jason Industrial

57-2/25 x 0.31 in. Belt

  • Fast #
  • Part #JAX55
  • Item #3369585
  • Manufacturer Part #AX55
3.6 out of 5 Customer Rating
Brand image
Jason Industrial

57-2/25 x 0.31 in. Belt

  • Fast #
  • Part #JAX55
  • Item #3369585
  • Manufacturer Part #AX55
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents


Specifications

ETL Listed:
No
Height:
31/100 in
Length:
57 in
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.31 in
UL Listed:
No
UPC:
746041008345
Weight:
0.36 lb
Width:
1/2 in