This product requires certification to purchase.

59-1/20 x 0.41 in. Belt

Jason Industrial

59-1/20 x 0.41 in. Belt

  • Fast #
  • Part #JBX56
  • Item #3334090
  • Manufacturer Part #BX56
4.9 out of 5 Customer Rating
Brand image
Jason Industrial

59-1/20 x 0.41 in. Belt

  • Fast #
  • Part #JBX56
  • Item #3334090
  • Manufacturer Part #BX56
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Specifications

Height:
41/100
Length:
59
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.41 in
UPC:
746041008734
Weight:
0.62
Width:
33/50