69 x 0.41 in. Belt
69 x 0.41 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
- EPDM Compound - high temperature and flex fatigue resistance with environmentally friendly properties
- Raw edge sidewalls - saves energy by minimizing slippage with increased efficiency in comparison with wrapped v-belts
- Improved cog design - increased flexibility and improved performance on small diameter pulleys and high speed drives
- Mega Match construction - all belts meet the tightest dimensional tolerances and can be installed without matching
- Heat-resistant - better than standard belts in higher ambient temperatures
- Ground sidewalls - for smooth-running operation with no vibration and reduced noise levels
- Environment-friendly - all compounds are halogen-free and RoHS compliant
Documents
Specifications
- Application:
- General Industry, HVAC Equipment, Pumps, Blowers, High Ambient Temperatures, High Efficiency Drives
- Height:
- 41/100 in
- Length:
- 69 in
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 41/100 in
- UPC:
- 746041008833
- Weight:
- 0.72 lb
- Width:
- 33/50 in