78 x 0.5313 in. Belt
78 x 0.5313 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 38° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
- Height:
- 53/100 in
- Length:
- 78 in
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.53 in
- UPC:
- 746041023157
- Weight:
- 0.85 lb
- Width:
- 63/100 in