This product requires certification to purchase.

Deep Wedge Banded V-Belt

Jason Industrial

Deep Wedge Banded V-Belt

  • Fast #
  • Part #J5VX600
  • Item #3369973
  • Manufacturer Part #5VX600
4.7 out of 5 Customer Rating
Brand image
Jason Industrial

Deep Wedge Banded V-Belt

  • Fast #
  • Part #J5VX600
  • Item #3369973
  • Manufacturer Part #5VX600
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 38° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents


Specifications

Height:
53/100
Length:
60
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.53 in
Type:
J5VX600
UPC:
746041009984
Weight:
0.70
Width:
63/100