Deep Wedge Banded V-Belts
Deep Wedge Banded V-Belts
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 38° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
- Height:
- 53/100
- Length:
- 93
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.53 in
- Type:
- J5VX930
- UPC:
- 746041022495
- Weight:
- 1.0
- Width:
- 63/100