Multi-Plus V-Belt
Multi-Plus V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Specifications
- Height:
- 53/100
- Length:
- 94
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.53 in
- Type:
- JC90
- UPC:
- 746041005610
- Weight:
- 1.40
- Width:
- 22/25