12 oz. Silicone Spray in White
Dry-Glide® WB 12 oz. Silicone Spray in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Premium quality aerosol silicone lubricant with a high percentage of premium quality food-grade silicone fluid
- Up to three times the percentage of silicone found in competitive sprays
- JAX has developed a water-based formula that eliminates the concern for flammability, sprays on clear, dries quickly, does not drip, and has virtually no odor while drying
- Specially formulated to lubricate gravity-feed tracks
- Ideal for reducing friction between unlike surfaces, such as rods and bushings, or plastic goods on roller table chains
- Non-flammable formula - safe to store in delivery vehicles and storerooms
- Developed specifically for use in retail gravity fed automatic "facing" storage units, as used in C store beverage coolers
Documents
Specifications
- Application:
- Chains, Shelving, Tracks, Tray
- CARB OTC LEED Compliant:
- No
- Collection:
- Dry-Glide® WB
- Color Finish Name:
- White
- Material:
- Silicone
- NSF:
- NSF H1
- NSF Certified:
- Yes
- Product Type:
- Silicone Spray
- Size:
- 12 oz