This product requires certification to purchase.

8-1/4 in. Carrier Nipple Kit

Jay R. Smith

0100 Series 8-1/4 in. Carrier Nipple Kit

  • Fast #
  • Part #S0100N08KPM58
  • Item #4900963
  • Manufacturer Part #0100N08KPM58
4.8 out of 5 Customer Rating
Brand image
Jay R. Smith

0100 Series 8-1/4 in. Carrier Nipple Kit

  • Fast #
  • Part #S0100N08KPM58
  • Item #4900963
  • Manufacturer Part #0100N08KPM58
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
0100 Series
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Length:
8-1/4 in
Material:
Plastic
Product Type:
Nipple
WaterSense Labeled:
No