This product requires certification to purchase.

15 gpm 2 x 14-3/4 in. Grease Interceptor

Jay R. Smith

15 gpm 2 x 14-3/4 in. Grease Interceptor

  • Fast #
  • Part #S800Y0215
  • Item #1438145
  • Manufacturer Part #800-Y02-15
5 out of 5 Customer Rating
Brand image
Jay R. Smith

15 gpm 2 x 14-3/4 in. Grease Interceptor

  • Fast #
  • Part #S800Y0215
  • Item #1438145
  • Manufacturer Part #800-Y02-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in kitchens, restaurants, institutions and all types of food processing areas where waste water contains grease, fats and oil
  • Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
  • Requires Certification

Documents


Specifications

Capacity:
30 lb
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
15 gpm
Height:
14-3/4 in
Length:
17-1/2 in
Material:
Stainless Steel
Product Type:
Grease Interceptor
Width:
17-1/2 in