4 in. No-Hub Cast Iron Floor Drain Body Accessory with Tamper Proof Connector
2000 Series 4 in. No-Hub Cast Iron Floor Drain Body Accessory with Tamper Proof Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- The round top strainer head is used for all types of poured finished floors
- The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
- With adjustable strainer heads
Specifications
- ASME:
- ASME A112.2.3-2001
- Collection:
- 2000 Series
- Diameter:
- 9 in
- Drain Component Type:
- Drain Body
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 4 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 727753000247