3-1/4 in. Cast Iron Nipple Kit
300 Series 3-1/4 in. Cast Iron Nipple Kit
Product Details
Product Details
Documents
Specifications
- Collection:
- 300 Series
- Fitting Size 1:
- 3-1/4
- Fitting Sizes:
- 3-1/4 in
- Material:
- Cast Iron
- Product Type:
- Kit
- WaterSense Labeled:
- No