3 in. Nipple Kit for Carrier
300 Series 3 in. Nipple Kit for Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For lavatory carrier
Documents
Specifications
- Collection:
- 300 Series
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Product Type:
- Nipple
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753001602
- WaterSense Labeled:
- No