This product requires certification to purchase.

50 gpm 3 x 19-3/4 in. Grease Interceptor

Jay R. Smith

50 gpm 3 x 19-3/4 in. Grease Interceptor

  • Fast #
  • Part #S800Y0350
  • Item #3753166
  • Manufacturer Part #800-Y03-50
4.8 out of 5 Customer Rating
Brand image
Jay R. Smith

50 gpm 3 x 19-3/4 in. Grease Interceptor

  • Fast #
  • Part #S800Y0350
  • Item #3753166
  • Manufacturer Part #800-Y03-50
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Used in kitchens, restaurants, institutions and all types of food processing areas where waste water contains grease, fats and oil
  • Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
  • Uni-lock cover design permits fast cover removal for periodic cleaning
  • Interceptor may be set on floor, semi-recessed in floor or fully recessed with cover flush with finished floor
  • Requires Certification

Documents


Specifications

Capacity:
100 lb
End Connection 1:
No Hub
End Connections:
No Hub
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flow Rate:
50 gpm
Height:
19-3/4 in
Length:
33-1/4 in
Material:
Steel
Product Type:
Grease Interceptor
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753265905
Width:
22-1/2 in