This product requires certification to purchase.

Cast Iron Chrome General Purpose Drain

Jay R. Smith

Cast Iron Chrome General Purpose Drain

  • Fast #
  • Part #SA05CP
  • Item #3953659
  • Manufacturer Part #A05CP
4.7 out of 5 Customer Rating
Brand image
Jay R. Smith

Cast Iron Chrome General Purpose Drain

  • Fast #
  • Part #SA05CP
  • Item #3953659
  • Manufacturer Part #A05CP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round Shaped
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
2 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
5 in
Grate Color Finish:
Chrome
Grate Color Finish Category:
Chrome Tones
Grate Shape:
Round
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753255753