3-1/2 in. Quad Close Rubber Trap Seal Device
Quad Close® 3-1/2 in. Quad Close Rubber Trap Seal Device
Product Details
Product Details
- Protects floor drain trap seals in infrequently used areas
- Reduces the need for the periodic admission of water into the floor drains trap to maintain a seal
- Provides easy removal for inspection and cleaning
- Prevents the emission of sewer gasses into a living or work area
- Minimizes and/or prevents the evaporation of the trap seal water through the drain
- Closes completely with a very small amount of back pressure
- Resists damage from UV, chemicals, cuts, and tears
- Works in new or existing drains
Specifications
- ASSE Standards:
- ASSE 1072
- Collection:
- Quad Close®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/2
- Drain Component Type:
- Trap Seal
- Drain Type:
- Floor Drain
- IAPMO Listed:
- Yes
- Length:
- 2-33/50
- Material:
- Rubber
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 727753400641