2 in. No Hub Cast Iron Floor Drain (Less Grate)
Sani-Ceptor® 2 in. No Hub Cast Iron Floor Drain (Less Grate)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Sani-Ceptor®
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 727753359079