12 in. Carrier Nipple Kit
0100 Series 12 in. Carrier Nipple Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- 0100 Series
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 12 in
- Material:
- Plastic
- Product Type:
- Nipple
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753267503