4 x 12 in. Carrier Nipple
0100 Series 4 x 12 in. Carrier Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Outlet connections for water closets
Specifications
- Collection:
- 0100 Series
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Product Type:
- Nipple
- WaterSense Labeled:
- No
- Width:
- 12