This product requires certification to purchase.

4 in. No-Hub Double Horizontal Fitting Only

Jay R. Smith

0200 Series 4 in. No-Hub Double Horizontal Fitting Only

  • Fast #
  • Part #S0211DYF
  • Item #4579967
  • Manufacturer Part #0211DYF
5 out of 5 Customer Rating
Brand image
Jay R. Smith

0200 Series 4 in. No-Hub Double Horizontal Fitting Only

  • Fast #
  • Part #S0211DYF
  • Item #4579967
  • Manufacturer Part #0211DYF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Adjustable
No
Collection
0200 Series
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Product Type
Closet Carrier