4 in. No-Hub Left Hand Horizontal Fitting Only
0200 Series 4 in. No-Hub Left Hand Horizontal Fitting Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- 0200 Series
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Product Type:
- Closet Carrier