Face Plate Legs Trim Less Nipple Kit assembled for Jay R Smith Water Closet Supports
0200 Series Face Plate Legs Trim Less Nipple Kit assembled for Jay R Smith Water Closet Supports
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Trim Kits include regularly furnished faceplate and faceplate gasket, standard legs
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- 0200 Series
- Product Type:
- Closet Carrier
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 727753004726