1/2 in. Drip and Condensate Funnel
1/2 in. Drip and Condensate Funnel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- No
- Outlet Type:
- Inside Caulk
- Product Type:
- Funnel
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753202283