This product requires certification to purchase.

1/2 Pressure Drop Trap Seal Primer

Jay R. Smith

1/2 Pressure Drop Trap Seal Primer

  • Fast #
  • Part #S2694
  • Item #9882636
  • Manufacturer Part #2694
3.9 out of 5 Customer Rating
Brand image
Jay R. Smith

1/2 Pressure Drop Trap Seal Primer

  • Fast #
  • Part #S2694
  • Item #9882636
  • Manufacturer Part #2694
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trap-Defender® is a pressure drop activated automatic trap primer designed to be connected to any potable cold water line
  • It is automatically activated when a pressure drop as low as 3 psi occurs
  • The control valve releases water into the floor drain's p-trap to maintain a seal
  • Operates with 3 psi pressure drop
  • Operates at pressures from 20 - 80 psi
  • Fully automatic
  • Lead-free brass with 1/2 in NPT
  • 1/2 in NPT Union and 1/2 in Sweat Union available
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1018
End Connection 1:
NPT
End Connection 2:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Length:
3-3/4 in
Material:
Brass
Product Type:
Trap Primer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
S2694
UPC:
727753426429