This product requires certification to purchase.

1/2 x 3 in. Trap Primer Tailpiece

Jay R. Smith

1/2 x 3 in. Trap Primer Tailpiece

  • Fast #
  • Part #S2699LF
  • Item #4834511
  • Manufacturer Part #2699LF
5 out of 5 Customer Rating
Brand image
Jay R. Smith

1/2 x 3 in. Trap Primer Tailpiece

  • Fast #
  • Part #S2699LF
  • Item #4834511
  • Manufacturer Part #2699LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Length
3 in
Characteristics & Features
Material
Cast Bronze
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Tailpiece
UPC
727753409095