1 in x 2 in. Air Gap
1 in x 2 in. Air Gap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1 in x 2 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753203228