This product requires certification to purchase.

1 in. Stainless Steel Water Hammer Arrestor

Jay R. Smith

1 in. Stainless Steel Water Hammer Arrestor

  • Fast #
  • Part #SMI5050
  • Item #496546
  • Manufacturer Part #5050
4.3 out of 5 Customer Rating
Brand image
Jay R. Smith

1 in. Stainless Steel Water Hammer Arrestor

  • Fast #
  • Part #SMI5050
  • Item #496546
  • Manufacturer Part #5050
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick closing electrical, pneumatic, spring loaded valves or devices, and the quick hand closure of fixture trim can cause destructive "water hammer"
  • Engineered water hammer arresters ("Hydrotrols") employ a permanently sealed cushion of air or gas which absorbs the energy of water hammer and reduces pressure rise in the piping system to a safe level
  • Hydrotrol units, correctly sized and placed at specific locations in the water piping system will control the destructive shock of water hammer
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Material:
Stainless Steel
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753231863