This product requires certification to purchase.

2 in. Cast Iron Roof Drain

Jay R. Smith

100 Series 2 in. Cast Iron Roof Drain

  • Fast #
  • Part #S148Y02
  • Item #2477284
  • Manufacturer Part #148-Y02
4.1 out of 5 Customer Rating
Brand image
Jay R. Smith

100 Series 2 in. Cast Iron Roof Drain

  • Fast #
  • Part #S148Y02
  • Item #2477284
  • Manufacturer Part #148-Y02
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use in small roof areas which are designed for promenade or recreational purposes
  • Square top design is compatible with "block" patterns
  • This drain should be used for small roof areas only and where light rainfall is expected
  • Requires Certification

Specifications

Adjustable:
No
Collection:
100 Series
Construction:
Non-Membrane
Drain Base Height:
5-1/2 in
Drain Base Material:
Cast Iron
Drain Base Width:
19 in
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
2 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753264892