This product requires certification to purchase.

6 in. Cast Iron Dome

Jay R. Smith

100 Series 6 in. Cast Iron Dome

  • Fast #
  • Part #S14810
  • Item #2477291
  • Manufacturer Part #148-10
5 out of 5 Customer Rating
Brand image
Jay R. Smith

100 Series 6 in. Cast Iron Dome

  • Fast #
  • Part #S14810
  • Item #2477291
  • Manufacturer Part #148-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
100 Series
Diameter:
6 in
IAPMO Listed:
No
Material:
Cast Iron
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753264922