This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Jay R. Smith

1010 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y03
  • Item #9403
  • Manufacturer Part #1010Y03
4.9 out of 5 Customer Rating
Brand image
Jay R. Smith

1010 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y03
  • Item #9403
  • Manufacturer Part #1010Y03
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Used in flat roofs of any construction
  • Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
  • Wide clamping surface holds flashing and roofing materials without puncturing
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1010 Series
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
15-1/4 in
Drain Grate Material:
Plastic
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753000124