This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Jay R. Smith

1010 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y03BA
  • Item #3128031
  • Manufacturer Part #1010Y03BA
3.5 out of 5 Customer Rating
Brand image
Jay R. Smith

1010 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y03BA
  • Item #3128031
  • Manufacturer Part #1010Y03BA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Body only for series 1010 roof drain
  • Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
  • Wide clamping surface holds flashing and roofing materials without puncturing
  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
1010 Series
Construction:
Non-Membrane
Drain Base Height:
5
Drain Base Material:
Cast Iron
Drain Base Width:
15-1/4
End Connection 1:
No Hub
Fits Pipe Size:
3 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753000414