3 in. Cast Iron Roof Drain
1010 Series 3 in. Cast Iron Roof Drain
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- 1010 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 5
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15-1/4
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Length:
- 24
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753400269
- Width:
- 24