This product requires certification to purchase.

6 in. Cast Iron Roof Drain

Jay R. Smith

1010 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y06B
  • Item #4102230
  • Manufacturer Part #1010Y06
3.9 out of 5 Customer Rating
Brand image
Jay R. Smith

1010 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y06B
  • Item #4102230
  • Manufacturer Part #1010Y06
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used in flat roofs of any construction
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1010 Series
Construction:
Non-Membrane
Drain Base Height:
5
Drain Base Material:
Cast Iron
Drain Base Width:
15-1/4
End Connection 1:
No Hub
Fits Pipe Size:
6 in